Beli lens loupe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hilkinson Ruper Hand Lens Laboratory Loupe MagnificationDeskripsi:A pocket magnifier or loupe is an essential part of the naturalist's field kit. They aid in theidentification of insects, bugs, plants, rocks and many other specimens which have features thatare difficult to observe easily with the naked eye.These Hilkinson Rupers are compact and robust and feature a swivel casing which willprotect the lens whilst stored in a pocket or bag. They are available with a 15mm diameter lensand with 20x magnification.atribut:
- Diameter Lens (mm): 15
- Magnification: 20x
- Niigata Seiki (SK) Scale Loupe with LED LightDeskripsi:Scale Loupe with LED Light- Magnification 10x -atribut:
- Power: LR41x3pcs
- Magnification: 10x
- Dimensions (mm): 55x50x60
- 3M Safety/Protection Glasses BX TM Lens with Loupe (Kacamata Safety)Deskripsi:With magnifying glass at the bottom of the lens, convenient when reading small letters at work sites.atribut:
- Lens Color: Clear
- Frequency: 2
- Adjustment function: Adjustable length and angle
- Function: Anti-fog, vine length adjustment, lens angle adjustment
- Lens Thickness (mm): 2.25
- Material (Frame): Nylon
- Material (Lens): Polycarbonate
- Shape: Binocular type
- Standard: ANSI standard product (Z87.1)
- Strength of Reading Glasses: +2.0
- TRUSCO Number: 366-5941
- UV Protection: 0.999
- monotaro Scale Loupe (Kaca Pembesar)Deskripsi:Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.atribut:
- Type: Scale Loupe
- Lens Diameter (mm): 30
- Magnification: 6
- Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
- Material: Lens / Green glass frame / Steel
- Oxford Precision Folding Magnifier With Scaleatribut:
- Surface Treatment: Powder Coated
- Additional Features: Folds flat Self-standing
- Product Type: Pocket Magnifier
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- monotaro Magnifier Magnifier (Kaca Pembesar)Deskripsi:It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.atribut:
- Type: Stand Magnifier (with magnet)
- Overall Length (mm): 460
- Adsorption Ability (N): 800
- TRUSCO High Magnification Loupe X6 Blackatribut:
- Material: Lens: glass, acrylic body: ABS
- Finishing Material: Lens: Glass
- Weight (g): 43
- Type: Pocket magnifier
- Lens Diameter (phi mm): 30
- Magnification: 6
- Purpose of Use: For precision work.
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- Oxford Precision Triplet Magnifying LoupeDeskripsi:Suitable for precision engineers, instrument makers, watch repairers, jewellers etc. Triplet Provides sharp images with minimum distortion. Three separate lenses bonded together to form one compound lens. Chrome plated finish. Complete with leather case. Doublet 21mm diameter double lenses bonded together to form one compound lens. Provides a sharp magnified image with virtually no distortion.atribut:
- Includes: Leather Case
- Product Number: WV-15-2
- Magnification: 10x
- Lens Diameter: 18mm
- Surface Treatment: Chrome Plated
- Part Number: OXD3161500K
- Oxford Precision Doublet MagnifyingloupeDeskripsi:Suitable for precision engineers, instrument makers, watch repairers, jewellers etc. Triplet Provides sharp images with minimum distortion. Three separate lenses bonded together to form one compound lens. Chrome plated finish. Complete with leather case. Doublet 21mm diameter double lenses bonded together to form one compound lens. Provides a sharp magnified image with virtually no distortion.atribut:
- Product Number: W-9-20X
- Magnification: 20x
- Lens Diameter: 21mm
- Part Number: OXD3161520K
- Nikon High Grade Loupe 20D ASDeskripsi:High-magnification loupe in titanium color with a luxurious feel. An aspherical lens that pursues optical technology realizes a sharp appearance with little aberration. Multi-layer anti-reflection coating for a bright and clear view.atribut:
- Coating: Surface hardening coating + multilayer antireflection coating
- Dimensions (L x W x Thickness) (mm): 164x64x17
- Effective Lens Diameter (mm): 48
- Magnification (times): 5 (reference)
- TRUSCO LED Flashlight Magnifieratribut:
- Continuous Operating Time (hour): 30 (Manganese Dry Cell)
- Length (mm): 180
- Lens: Acrylic Glass (Two-Ply)
- Lens Size (mm): 30
- Magnification: 10
- Measuring Range (mm) : 20
- Minimum Indication (mm): 0.5
- Power: AA Batteries x 2 (Sold Separately)
- Purpose of Use: For inspection in dark places.
- Replacement Bulb: Can not be replaced
- PEAK LoupeDeskripsi:(No.1960) A modern magnifier with a bright acrylic lens barrel. For general use, household practical equipment. (No.1961) Consists of two kelnels. A bright, sharp and all-purpose loupe with ideal contrast. Ideal for negative film inspection. (No.1962) Consisting of 2 groups and 3 achromats with stable resolution. A high-magnification magnifying glass that can be observed brightly with an acrylic skirt. (No.1964New) 2 groups, 3 pieces. Coated achromatic lens. Ideal for inspection of precision processes with high magnification and low aberrations. (No. 1996) 2 groups and 4 elements with the highest magnification for a single microscope. Needless to say, an erect image can be seen. (No.2018) 2 groups, 3 elements, with square lens for objective. Covers 24mm x 3mm of 35mm film. Scale on the bottom of the skirt.atribut:
- Effective Diameter (mm): 25
- Magnification Ratio: 10x
- Package Size (mm): 55x40x40
- Size (mm): 34.5x41.3
- LEAF Achromatic LoupeDeskripsi:-A concave and a convex lenses are adhered and color and distortion aberrations were removed as much as possible in the achromatic lens being used.-Precise inspection, appraisal.atribut:
- Lens Dimension: Φ15mm
- Purpose of Use: Precise inspection, appraisal.
- Width x Depth x Height: 40x21x18mm
- Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- LEAF Popular Type LoupeDeskripsi:Usage:General inspectionatribut:
- Material (Lens): Glass
- Purpose of Use: For general inspection.
Daftar Harga lens loupe Terbaru October 2026
| Hilkinson Ruper Hand Lens Laboratory Loupe Magnification | Rp189.900 |
| Tomei Diamond Diamond Powder | Rp3.799.900 |
| SMC Antistatic One-touch Fitting KA Series | Rp56.900 |
| Niigata Seiki (SK) Scale Loupe with LED Light | Rp1.999.900 |
| 3M Safety/Protection Glasses BX TM Lens with Loupe (Kacamata Safety) | Rp239.900 |
| monotaro Scale Loupe (Kaca Pembesar) | Rp199.900 |
| Oxford Precision Folding Magnifier With Scale | Rp209.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp159.900 |
| monotaro Magnifier Magnifier (Kaca Pembesar) | Rp1.099.900 |
| TRUSCO High Magnification Loupe X6 Black | Rp479.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































%20Scale%20Loupe%20with%20LED%20Light/P102225141-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Safety%2FProtection%20Glasses%20BX%20TM%20Lens%20with%20Loupe%20(Kacamata%20Safety)/98P104711332-1.jpg)
/dfP102244483-6.jpg)

/P101001046-3.jpg)
/iuP102244678-3.jpg)








/2eP106104086-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)